Classic VDE interchangeable handle with “Click” fastening for PB 5215 insulated blades

Article no.: 5215.A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 5215.A
EAN / GTIN 7610733287772
Manufacturer number PB 5215.A
L-Number L60060 3157

Description

Description:

  • Classic VDE interchangeable handle for quick and easy blade replacement for different profiles
  • for PB 5215 insulated interchangeable blades, with “Click” fastening
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • slim handle, compact and ideal for fine tuning work
  • high-quality materials used, resistant to solvents, oils, acids and salts

Feature:

  • Diameter: 26 mm
  • Interchangeable blade: Yes
  • Whole length: 112.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart