Mechanical loaders unit to 1000 N·m Values only for in-lb–1000Nm f.transducer sizes 20; 100; 300

Article no.: 52110092
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 52110092
EAN / GTIN 4018754155446
Manufacturer number 52110092
L-Number L60010 3431

Description

Description:

  • Measurement without shifting the point of force application
  • By means of a special power transmission system, the mechanical calibration device No. 7792 avoids shifting the point of application of the force during the calibration process
  • Driven by the handwheel, the lever mounted below the test rail is moved linearly by a spindle
  • The linear motion is converted into a rotary motion that acts on the transducer
  • The torque wrench to be calibrated remains in position constant throughout the calibration
  • In this way, measurement errors resulting from a shift in the point of application of the force are avoided
  • A low-friction ball bushing automatically aligns the applied torque wrench horizontally
  • An additional ball bushing ensures a friction-free contact of the torque wrench
  • The resulting reduction of the lateral forces on the transducer and the friction on the torque wrench support leads to a reduction of the measurement errors

Feature:

  • for transducer: Gr. 20; 100; 300
  • Functional length (LF) max. mm: 1390 mm
  • Height mm (h): 323 mm
  • Length [mm): 1668,5 mm
  • Profile width: 270 mm
  • Range N-m: –1000 N·m
  • Weight kg: 55.700 kg
  • Width mm (b): 722 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart