Display unit f. 7707, 7721, 7722, 7723, 7724, 7728

Article no.: 52100050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 52100050
EAN / GTIN 4018754155347
Manufacturer number 52100050
L-Number L60010 2308

Description

Description:

  • DBGM
  • To display the torque
  • Units of measurement: N·m, ft·lb, in·lb
  • Modes: Track, Peak Hold, First Peak (only for hand-suit)
  • Backlit for better reading of readings
  • Additional display of the actual torque drawn when torque wrenches are triggered
  • Swivel into any position by means of a ball joint

Feature:

  • for no.: 7707, 7721, 7722, 7723, 7724, 7728
  • Weight: 182 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart