Dial Indicator, Calibration Tester Metric, 0-5mm

Article no.: 521-105
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification & Classification

Article number 521-105
Copy
EAN / GTIN 4946368106021
Copy
Manufacturer number 521-105
Copy
L-Number L40010 2500
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This allows the calibration of digital and analogue indicators, lever gauges and measuring probes with a maximum measuring span of 5mm.

Feature:

Measuring range: 0 - 5
Accuracy: ±0.8 µm
Graduation: 0.2 µm
Inch/metric: metric

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart