Dial Indicator, Calibration Tester Metric, 0-1mm

Article no.: 521-103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 521-103
EAN / GTIN 4946368106007
Manufacturer number 521-103
L-Number L40010 9233

Description

Description:

This allows the calibration of digital and analogue indicators, lever gauges and measuring probes with a maximum measuring span of 5mm.

Feature:

Measuring range: 0 - 1
Accuracy: ±0.2 µm
Graduation: 0.2 µm
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart