{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2299-1 | |
Type of gauge | “No Go” gauge | |
Quality | 6 | |
Tolerance zone | g | |
Tolerance class | 6 g | |
Thread type | M | |
Thread | M65 | |
Thread pitch | 4 mm | |
Type of product | Thread “No Go” ring gauge |
Article number | 520218 | |
EAN / GTIN | 4046122604128 | |
Manufacturer number | 520218 | |
L-Number | L40130 4447 |