NOT GO thread ring gauge / AR M 80x3 tolerance 6g

Article no.: 520210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 520210
EAN / GTIN 4046122604043
Manufacturer number 520210

Description

Version:

Mit Werkzeug zu montieren

Description:

NOT GO thread ring gauge / AR M 80x3 tolerance 6g

NOT GO thread ring gauge
Dimensions according DIN 2299-1

Feature:

Holmhöhe: 60 mm
Leiterlänge inkl. Ausstiegsholm: 7640 mm
Steighöhe: 6440 mm
Verwendungszweck: Maschinelle Anlagen
Außenbreite: 520 mm
Material: Stahl verzinkt
Bauart: Einzügig

Note:

Sperrgut
Steigleitern
Lieferzeit: 3 Tage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart