Slogging ring wrench 48 mm

Article no.: 51B.48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 51B.48
EAN / GTIN 3662424001871
Manufacturer number 51B.48
L-Number L60130 7785

Description

Description:

  • Punch box spanner: use with a slide hammer or air hammer for tightening and loosening in heavy mechanics
  • Wrench forged from a shock-resistant steel
  • burnished

Feature:

  • A [mm]: 48
  • B [mm]: 71
  • E [mm]: 28
  • L [mm]: 240
  • [g]: 1254

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart