{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 110 mm | |
suitable for file length | 150 mm - 250 mm | |
Type of product | Booklet |
Article number | 519550 110 | |
EAN / GTIN | 4009215074888 | |
Manufacturer number | 4191110S-12 |
This article |
Recommendations |
|
---|---|---|
Plastic file handle, Overall length: 110mm
on request
In stock
1,002 pieces in stock
£1.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,068 pieces in stock
£2.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 110 mm | 110 mm |
suitable for file length | 150 mm - 250 mm | 150 mm - 250 mm |
Type of product | Booklet | Booklet |