Cutt-off wheels 350x2,5x25,4 mm straight A46N PREMIUM inox

Article no.: 519232
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 519232
    EAN / GTIN 9003175192328
    Manufacturer number 519232

    Description

    Description:

    The PREMIUM cut-off wheel for stainless steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of stainless steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past. The high chemical purity of the product also prevents corrosion formation, making the cut-off wheel your perfect partner for machining stainless steel.

    Feature:

    • Form: 41F Straight wheel, reinf.
    • Specification : A46N-BFP INOX
    • Dimension (D x T x H): 350 x 2,5 x 25,4 mm
    • Diameter: 350 mm
    • Thickness: 2.5 mm
    • Drill hole: 25.4 mm
    • Grain size: 46
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Stationary cutting machines

    Advantage:

    • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
    • The product offers maximum cutting ability and lifetime
    • The chemical purity of the product prevents corrosion for the best results on stainless steel

    Application:

    • For machining different stainless steel grades
    • For cutting workpieces with large cross-sections, solid material and profiles
    • Perfect for use for traverse and chop cuts on stationary cutting machines

    Recommendation:

    • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart