Classic VDE slim screwdriver for Phillips screws

Article no.: 5190.SL 4-200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 5190.SL 4-200
EAN / GTIN 7610733062522
Manufacturer number PB 5190.SL 4-200
L-Number L60060 2989

Description

Description:

  • Classic VDE slim screwdriver, fully insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900
  • for Phillips screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • with blade diameter tapered towards the tip, for deep-set screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 200 mm
  • For metal screws M: 8-10 mm
  • Full length screwdriver: 320 mm
  • Phillips screw size: 4
  • Profile: for Phillips screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart