Lever Head MLH-522

Article no.: 519-522
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 519-522
EAN / GTIN 4946368609157
Manufacturer number 519-522
L-Number L40010 12986

Description

Description:

A half-bridge circuit connection. 519-321 lever head is provided with a direction switch. The contact point of 519-326 lever head can be orientated at any direction.

Feature:

Measuring range: ± 0.5
Remarks: Version with pivot bearing and small measuring force
Scope of delivery: With 2 m signal cables, carbide-tipped probe ⌀ 1 mm (520.940), probe ⌀ 2 mm (520.939), probe ⌀ 3 mm (520.938)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart