Cartridge Head Gauge Head for Mu-Check

Article no.: 519-331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 519-331
EAN / GTIN 4946368104966
Manufacturer number 519-331
L-Number L40010 16288

Description

Description:

A half-bridge circuit connection. 519-321 lever head is provided with a direction switch. The contact point of 519-326 lever head can be orientated at any direction.

Feature:

Measuring range: ± 0.5
Remarks: Version with small measuring force
Scope of delivery: With 2 m signal cables, carbide-tipped probe ⌀ 1 mm (520.940), probe ⌀ 2 mm (520.939), probe ⌀ 3 mm (520.938)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart