QM Height w/o Air Floating, Inch/Metric 0-14″, 0,00005″/0,0001″/0,0002″

Article no.: 518-241
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Height gauge

    Identification numbers & Classifications

    Article number 518-241
    EAN / GTIN 4946368760575
    Manufacturer number 518-241
    L-Number L40950 436

    Description

    Description:

    This is a high precision ABSOLUTE Digital Height Gauge that offers you the following benefits: It has a high accuracy, high resolution ABSOLUTE linear encoder for position detection. Types with and without pneumatic drive mechanism. Automatic running of prelearnt part programs. You can easily implement frequently used measurements, such as inside/outside diameter and pitch calculations, by icon-based commands that also support easy one-key operation. Extraordinary battery life. GO/±NG judgement is performed by setting the upper and lower tolerances.

    Feature:

    Range: 0-14″/0-350 mm
    Accuracy: ±(2,4+2,1L/600) µm L = Measuring length (mm)
    Power supply: Alkaline battery size AA LR6 (4pcs.), rechargeable battery size AA Ni-MH (4pcs.), AC adapter (optional).
    Display: TN monochrome LCD
    Inch metric: inch/metric
    Supplied: Including 4 batteries, adjustment block, ball offset button.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart