{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 4 | |
Tolerance zone | h | |
Tolerance class | 4h | |
Thread type | M | |
Thread | M11 | |
Thread pitch | 0.75 mm |
Article number | 517212 | |
EAN / GTIN | 4046122179664 | |
Manufacturer number | 517212 |