GO/NOT GO thread plug gauge / LD 3 - 8 NPTF ASA B2,2-1960 L1

Article no.: 517007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2280
  • Thread type: NPTF
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Thread type NPTF
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 517007
EAN / GTIN 4046122158799
Manufacturer number 517007
L-Number L40130 2737

Description

Description:

GO/NOT GO thread plug gauge / LD 3 - 8 NPTF ASA B2,2-1960 L1

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart