Standard long nose lock-grip pliers 165 mm

Article no.: 517.6
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
Type of product Grip wrench

Identification numbers & Classifications

Article number 517.6
EAN / GTIN 3148511821060
Manufacturer number 517.6
L-Number L60130 3607

Description

Description:

  • For gripping and clamping workpieces that are difficult to access
  • Adjustment of clamping width by means of screw
  • Chrome-plated

Feature:

  • A max [mm]: 55
  • C [mm]: 50
  • H [mm]: 48
  • L [mm]: 165
  • [g]: 200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart