Spring steel socket rail for 14 1/2″ sockets

Article no.: 5162520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket fuse clamp

Identification numbers & Classifications

Article number 5162520
EAN / GTIN 4010886516256
Manufacturer number 5162520
L-Number L60160 5403

Description

Description:

Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total length [mm]: 405 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart