Gauge Block Set, Inch, Insp. Cert., BS 49 Blocks, Grade 1, Steel

Article no.: 516-911-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Packaging: Holzbox
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tolerance class 1
Material Stahl
Number of gauge blocks 49
Packaging Holzbox
Type of product Gauge block

Identification numbers & Classifications

Article number 516-911-11
EAN / GTIN 4946368225111
Manufacturer number 516-911-11
L-Number L40010 6998

Description

Feature:

Inch/Metric: Inch
Scope of delivery: Supplied in a wooden box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart