Gauge Block Set, Metric, JCSS Cert., ISO 46 Blocks, Grade 0, Ceramic

Article no.: 516-395-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 516-395-60
    EAN / GTIN 4946368221045
    Manufacturer number 516-395-60
    L-Number L40010 9915

    Description

    Description:

    This table shows the most popular configurations for this type of set. For details of other configurations available please contact Mitutoyo.

    Feature:

    Inch metric: Metric
    Accuracy: EN ISO 3650
    Supplied: In a wooden box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart