Gauge Block Set, Metric, JCSS Cert., ISO 10 Blocks, Grade 2, Ceramic

Article no.: 516-392-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Packaging: Holzbox
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tolerance class 2
Material Keramik
Number of gauge blocks 10
Packaging Holzbox
Type of product Gauge block

Identification numbers & Classifications

Article number 516-392-60
EAN / GTIN 4946368587820
Manufacturer number 516-392-60
L-Number L40010 16402

Description

Feature:

Inch/metric: metric
Scope of delivery: Supplied in a wooden box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart