Rough grinding wheel SILENTIO 178x7x22,23 mm cranked A30R PREMIUM inox

Article no.: 515988
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 515988
EAN / GTIN 9003175159888
Manufacturer number 515988
L-Number L50140 1254
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Silentio grinding wheel sets new milestones in terms of noise. With a noise reduction of 10 decibels, your noise perception is minimized by 50% and the load on your hearing during work is significantly reduced. This increases the operator's comfort many times over and permanent physical damage can be prevented. In addition, this innovative tool convinces with a special wheel shape for the application on stainless steel.

Feature:

  • Form: 27 DEPR.CENTR. WHEEL SILENTIO
  • Specification : A 30 R- BFX
  • Dimension (D x U x H): 178 x 7 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • SILENTIO technology reduces noise generation by 10 decibels, thereby cutting the perceived noise by 50%
  • Noise reduction prevents lasting physical harm and increases comfort while working
  • Maximum stock removal and long lifetime

Application:

  • For surface and edge grinding on different stainless steel grades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart