{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 3 | |
Tolerance zone | b | |
Tolerance class | 3b | |
Thread type | UNJC | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 515969 | |
EAN / GTIN | 4046122599035 | |
Manufacturer number | 515969 | |
L-Number | L40130 4712 |