Tool tray

Article no.: 5152640
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 5152640
EAN / GTIN 4010886515266
Manufacturer number 5152640
L-Number L60160 4866

Description

Description:

  • Suitable for perforated panels with square perforation 10 x 38 mm
  • Dimensions: W 570 x D 25-45 mm
  • In sheet steel, GEDORE blue
  • Made of sheet steel
  • GEDORE blue

Feature:

  • 1000 V insulated: no
  • Depth 2 [mm]: 25-45
  • for square holes 10 x 38 mm: yes
  • Material: Sheet steel
  • REACH registration available: no
  • Total width [mm]: 570 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart