Inside Micrometer Checker 25-600mm

Article no.: 515-586
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 515-586
    EAN / GTIN 4946368097015
    Manufacturer number 515-586
    L-Number L40010 4448

    Description

    Description:

    This Inside Micro Checker offers you the following benefits: Applicable for Series 133, 139 and 145 (over 50 mm). Not applicable for Series 137, 141, 337 and 339. It designed to act as a setting standard for inside micrometers. It comes with ceramic gauge blocks.

    Feature:

    Measuring range: 25 - 600
    Mass: 490
    Inch/metric: metric
    Scope of delivery: In a wooden box with factory test certificate, support clamps, 2x 10 mm gauge block

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart