Inside Micrometer Checker 25-300mm

Article no.: 515-585
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 515-585
EAN / GTIN 4946368097008
Manufacturer number 515-585
L-Number L40010 8648

Description

Description:

This Inside Micro Checker offers you the following benefits: Applicable for Series 133, 139 and 145 (over 50 mm). Not applicable for Series 137, 141, 337 and 339. It designed to act as a setting standard for inside micrometers. It comes with ceramic gauge blocks.

Feature:

Measuring range: 25 - 300
Mass: 430
Inch/metric: metric
Scope of delivery: In a wooden box with factory test certificate, support clamps, 2x 10 mm gauge block

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart