Riser Block for Universal Height Master 24"

Article no.: 515-118
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Toolholders

Identification & Classification

Article number 515-118
Copy
EAN / GTIN 4946368096599
Copy
Manufacturer number 515-118
Copy
L-Number L40010 14938
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These riser blocks offer you the following benefits: You can extend the measuring range up to 900mm by using 150, 300 or 600mm riser blocks. They can be used with both standard and digital Height Masters.

Feature:

Accuracy: ±0.00008 ″
Inch-Metric: Inch
Mass: 160
Inch/Metric: Inch

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart