{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 2 | |
Tolerance zone | b | |
Tolerance class | 2b | |
Thread type | UNC | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 514701 | |
EAN / GTIN | 4046122181964 | |
Manufacturer number | 514701 | |
L-Number | L40130 4928 |