RM-BN9-1.2500-H7SA IC908 Quick Change Straight Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Blind Holes

Article no.: 5140381
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 5140381
EAN / GTIN 7291075200119
Manufacturer number 5140381
L-Number L24220 166

Description

Description:

Reaming Shell/Head Inserts ,Cutting Diameter (DC) 1-1/4″ ,Cutting Edge Length (L) 0.508″ ,Flute Count (NOF) 8

Feature:

  • Cutting Diameter (DC): 1-1/4″
  • Cutting Edge Length (L): 0.508″
  • Flute Count (NOF): 8
  • Insert Seat Size Code (SSC): BN9

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart