RM-SEI-4B-12 IC907 Single-Edged Reaming Inserts for General Applications at High Cutting Speeds

Article no.: 5140199
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie INDEXH-REAM

Identification numbers & Classifications

Article number 5140199
EAN / GTIN 7291075219753
Manufacturer number 5140199
L-Number L24220 43

Description

Description:

Indexable Reamer Inserts, Angle 12 Degrees, Cutting Edge Length (L) 22.5 mm, Insert Seat Size Code (SSC) 4.0, Insert Thickness (S) 3 mm, Insert Width (W1) 6.6 mm

Feature:

  • Angle 12 Degrees
  • Cutting Edge Length (L) 22.5 mm
  • Insert Seat Size Code (SSC) 4.0
  • Insert Thickness (S) 3 mm
  • Insert Width (W1) 6.6 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart