RM-BN6-0.6250-H7LB IC908 Quick Change Left-Hand Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Through Holes

Article no.: 5140149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 5140149
EAN / GTIN 7291075199963
Manufacturer number 5140149
L-Number L24220 157

Description

Description:

Reaming Shell/Head Inserts ,Cutting Diameter (DC) 5/8″ ,Cutting Edge Length (L) 0.374″ ,Flute Count (NOF) 6

Feature:

  • Cutting Diameter (DC): 5/8″
  • Cutting Direction (HAND): Left Hand
  • Cutting Edge Length (L): 0.374″
  • Flute Count (NOF): 6
  • Flute Helix Angle (FHA): 20 Degrees
  • Insert Seat Size Code (SSC): BN6

Services & product advisors

Direct purchase
Your contact person
To shopping cart