Vernier Height Gauge, 0-1500mm

Article no.: 514-170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 514-170
    EAN / GTIN 4946368096384
    Manufacturer number 514-170
    L-Number L40010 8634

    Description

    Description:

    This vernier height gauge offers you the following benefits: You can take accurate and fast readings thanks to the satin chrome finished main and vernier scales. A carbide-tipped scriber is provided.

    Feature:

    Digital/Analog: Analog
    Range: 0 - 1500″
    Metric
    Inch-Metric: Metric
    Graduation: 0,02 mm
    Accuracy: ±0,18 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart