Vernier Height Gauge 0-1000mm

Article no.: 514-108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 514-108
EAN / GTIN 4946368096292
Manufacturer number 514-108
L-Number L40010 1575

Description

Description:

This vernier height gauge offers you the following benefits: You can take accurate and fast readings thanks to the satin chrome finished main and vernier scales. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1000
Accuracy: ±0.07 mm
Graduation: 0.02 mm
Limit value of the measurement deviation E MPE: ±0.07 mm
Fine adjustment: 6 mm
Scale setting: 15 mm
Mass: 460
Inch/metric: metric
Scope of delivery: Incl. scribing needle, scribing needle holder and cover

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart