Vernier Height Gauge 0-12"

Article no.: 514-103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Height gauge and marking device

Identification & Classification

Article number 514-103
EAN / GTIN 4946368096230
Manufacturer number 514-103
L-Number L40010 6273
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This vernier height gauge offers you the following benefits: You can take accurate and fast readings thanks to the satin chrome finished main and vernier scales. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 12
Measuring range: 0 - 12″
Graduation: 0.001″/0.02 mm
Limit value of the measuring deviation E MPE: ±0.002″/±0.04 mm
Fine adjustment: 4 mm/0.16″
Limit value of measurement deviation J MPE: ±0.04 mm/0.002″.
Scale setting: 0.6″
Mass: 410
Inch/Metric: Inch/Metric
Scope of delivery: Incl. scribing needle, scribing needle holder and cover

Suitable products

Services & product advisors

Direct purchase
To shopping cart