MARTOR TRIMMEX SIMPLASTO 514 , 50 in box

Article no.: 514.15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 514.15
EAN / GTIN 4002632801570
Manufacturer number 514.15
L-Number L60170 805

Description

Description:

Metal on the inside, plastic on the outside, round at the front.
The TRIMMEX SIMPLASTO is covered with non-slip plastic. It is best used for fine and precise cutting work with paper and cardboard. Or you can deburr different types of plastic parts with it. You can safely shield the pointed blade with the plastic cap included.
  • Basic material:
    Softgrip-coated aluminium handle
  • Particularly robust
    And not without a reason: the handle is made completely of aluminium on the inside, the blade itself has been attached with two metal screws. So you can rely on the stability.
  • Particularly slip resistant
    Because the aluminium core is surrounded by plastic, it increases the slip-resistance of your cutting tool. So you can even hold the TRIMMEX SIMPLASTO firmly with sweaty hands.
    You don't have to do without an eyelet in the TRIMMEX SIMPLASTO. You can just pull a strap through it and hang up the cutter wherever you need it.
  • Main cutting materials:
    Coated film
    Laminated film
    Balsa wood
    Plastic burr

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Ergonomics: Ergonomic
  • Main cutting materials: Coated film, Laminated film, Balsa wood, Plastic burr, Fleece, Felt, Rubber burr, Metal burr
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Softgrip-coated aluminium handle
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 629.50
  • Optional blade: 34.50, 834.65, 8629.65
  • Mounted blade blade shape (knife): Graphic blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart