{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 4 | |
Tolerance zone | h | |
Tolerance class | 4h | |
Thread type | M | |
Thread | M1.4 | |
Thread pitch | 0.2 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 513456 | |
EAN / GTIN | 4046122144549 | |
Manufacturer number | 513456 | |
L-Number | L40130 4336 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |