Wall mounting

Article no.: 51332
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 51332
EAN / GTIN 4017976513324
Manufacturer number 51332
L-Number L90080 812

Description

Version:

mounted

Description:

Wall mounting for 3 steel bottles with a diameter of 320 mm. Steel sheet construction, hot-dip galvanised. With security chain and bores for wall mounting.

Feature:

Total width (mm): 1170
Total depth (mm): 120
Total height (mm): 45
Number of bottles (pieces): 3
Bottle diameter (mm): 320

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart