Dial Test Indicator, Horiz. Pocket Type 0,5mm, 0,01mm, with Bracket

Article no.: 513-514-10T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 513-514-10T
    EAN / GTIN 4946368850504
    Manufacturer number 513-514-10T
    L-Number L40010 13820

    Description

    Description:

    This is a small type Dial Test Indicator (Lever Type) which offers you the following benefits: Reversible measuring direction (clutch type). Jeweled bearings assure higher sensitivity and accuracy.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.5
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: including clamping shank ⌀ 8 mm and box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart