Dial Test Indicator, Pocket Type, 0,02", 0,0005", D=4/9,52mm Stem, with Bracket

Article no.: 513-512-10T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 513-512-10T
EAN / GTIN 4946368850474
Manufacturer number 513-512-10T

Description

Description:

  • This is a small type Dial Test Indicator (Lever Type) which offers you the following benefits: Reversible measuring direction (clutch type) Jeweled bearings assure higher sensitivity and accuracy.

Feature:

  • Carbide stylus tip ø2 mm No.: 131324
  • Error of indication one revolution: ±0.0005″
  • Functions: Full set
  • Hysteresis: 2″
  • L1: 37.4mm
  • L2: 33,9mm
  • D Ø: 29,2mm
  • C: 74,1mm
  • Contact point: Thread M 1.7 x 0.35
  • Delivered: In a box with stem ø4/9,52 mm, stylus ø1,2,3 mm, clamp and holder
  • Dial reading: 0-10-0
  • Digital/Analog: Analog
  • Graduation: 0,0005″
  • Inch-Metric: Inch
  • Mass: 51g
  • Measuring force: ≤ 0,3N
  • Range: 0,02″
  • R MPE (Repeatability): ±0,0002″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart