Dial Test Indicator, Horizontal Type 0,008", 0,0005", 4/9,52mm Stem, Bracket

Article no.: 513-407-10T
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 513-407-10T
EAN / GTIN 4946368756370
Manufacturer number 513-407-10T
L-Number L40010 14740

Description

Description:

This is a Dial Test Indicator (Lever Type) which offers you the following benefits: Drastically enhanced durability, sensitivity and visibility. Glare-free flat crystal face allows easy reading of graduations. O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face. The stylus length is on the dial face to reorder a replacement Multi-layer coatings on the crystal.

Feature:

Graduation: 0.00005″
Functions: Full set
Inch metric: Inch
Delivered: In a box with ø3/8″ and 0.157″ shaft, ø0.039″/0.079″/0.118″ stylus, rotating clamp and holding rod.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart