Dial Test Indicator, Horizontal Type 0,008", 0,0005", 9,52mm Stem

Article no.: 513-407-10E
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Lever dial indicator

Identification & Classification

Article number 513-407-10E
Copy
EAN / GTIN 4946368756363
Copy
Manufacturer number 513-407-10E
Copy
L-Number L40010 13994
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a Dial Test Indicator (Lever Type) which offers you the following benefits: Drastically enhanced durability, sensitivity and visibility. Glare-free flat crystal face allows easy reading of graduations. O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face. The stylus length is on the dial face to reorder a replacement Multi-layer coatings on the crystal.

Feature:

Graduation: 0.00005″
Functions: Basic equipment
Inch metric: Inch
Supplied: In a box with ø3/8″ shank, ø0.079″ stylus.

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart