Dial Test Indicator, Horizontal Type 0,8mm, 0,01mm, 4/8mm Stem, with Bracket

Article no.: 513-404-10T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 513-404-10T
    EAN / GTIN 4946368675701
    Manufacturer number 513-404-10T
    L-Number L40010 11648

    Description

    Description:

    This is a Dial Test Indicator (Lever Type) which offers you the following benefits: Drastically enhanced durability, sensitivity and visibility. Glare-free flat crystal face allows easy reading of graduations. O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face. The stylus length is on the dial face to reorder a replacement Multi-layer coatings on the crystal.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.8
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: In a box with ⌀8/4 clamping shaft, ⌀1/2/3 feeler, swivel clamp and retaining rod

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart