GO/NOT GO thread plug gauge / LD BSW 5/8-11 medium

Article no.: 512649
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2280
  • Thread type: BSW
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Thread type BSW
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 512649
EAN / GTIN 4046122126446
Manufacturer number 512649
L-Number L40130 1833

Description

Description:

GO/NOT GO thread plug gauge / LD BSW 5/8-11 medium

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart