{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 7 | |
Tolerance zone | h | |
Tolerance class | 7h | |
Thread type | TR | |
Thread pitch | 4 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 512561 | |
EAN / GTIN | 4046122124114 | |
Manufacturer number | 512561 | |
L-Number | L40130 3616 |