GO/NOT GO thread plug gauge / LD PG 9

Article no.: 512493
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2280
  • Thread type: PG
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Thread type PG
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 512493
EAN / GTIN 4046122122943
Manufacturer number 512493
L-Number L40130 2638

Description

Description:

GO/NOT GO thread plug gauge / LD PG 9

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart