GO/NOT GO thread plug gauge / LD PG 13,5

Article no.: 512485
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN 2280
  • Thread type: PG
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Thread type PG
Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 512485
Copy
EAN / GTIN 4046122122868
Copy
Manufacturer number 512485
Copy
L-Number L40130 2669
Copy
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Description:

GO/NOT GO thread plug gauge / LD PG 13,5

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart