Torque tool set ∙ Torque range min-max: 40 – 200 Nm ∙ Accuracy: 3% ∙ 1/2 inch (12.5 mm) square, solid ∙ 4-pieces ∙ 17 ∙ 19

Article no.: 5122-3CT/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 5122-3CT/4
EAN / GTIN 4000896234264
Manufacturer number 5122-3CT/4
L-Number L60140 5479

Description

Description:

  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Wrench size: ∙ 17 ∙ 19
  • Dimensions / length: 519 mm
  • Number of tools: 4

Supplied with:

Torque wrench 5122-3CT
Socket ∙ hexagon 900-17 ∙ 900-19
Extension 917-5
Safe box 6060BX-6

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart