Square file, Cut 1 (bastard), Length without tang: 300mm

Article no.: 512100 300
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
42 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: D
  • Shape description: square, taper plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 1
Type of cut Bastard
Shape D
Shape description square, taper plain end
File surfaces 4
Width 12 mm
Length without tang 300 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 512100 300
EAN / GTIN 4009215017489
Manufacturer number 31423010

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on all faces; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form D

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart