Torque wrench ∙ Torque range min-max: 20 – 120 Nm ∙ Accuracy: 4% ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 435 mm

Article no.: 5121-2CLT
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 120 Nm
Overall length L 435 mm
Square drive 1/2 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 5121-2CLT
EAN / GTIN 4000896104215
Manufacturer number 5121-2CLT
L-Number L60140 1878

Description

Description:

  • Click-Lens-Type with value readout in the display guarantees security for the user
  • Accuracy ± 4 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Reversible ratchet
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Knob for additionally locking the set value
  • Three large digits for an easy-to-read torque setting
  • With calibration certificate and serial number
  • Secure storage in safe box with display window
  • Surface: hard chrome plated
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 435 mm
  • Net weight: 1.17 kg
  • Nm min-max: 20 – 120 Nm
  • Tolerance: 4 %
  • Scale Graduation (Nm): 1 Nm
  • Actuating force min.-max. kg: 5.9 – 37.0 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 19.6 mm
  • Head Width b: 44 mm
  • Service-friendly (do-it-yourself repair sets for ratchets)
  • No risk of losing the square like there is with the wrench
  • Hard chrome-plated steel tube - slim, but very sturdy and wear-resistant
  • Integrated shift lever with free-running function on Outside square 12.5 = 1/2 inch model reducing the risk of injury and malfunction
  • Ergonomically shaped handle with collar reduces the risk of slipping-off and injury
  • Safety locking of the handle – no risk of injury!
  • Safe and exact adjustment of the desired release torque.
    Optimal and easy reading of the torque value
  • Large convex display (replaceable) optimises the readability
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart