{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 6 | |
Tolerance zone | h | |
Tolerance class | 6h | |
Thread type | M | |
Thread | M3 | |
Thread pitch | 0.35 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 512056 | |
EAN / GTIN | 4046122116478 | |
Manufacturer number | 512056 | |
L-Number | L40130 2939 |